Men's Force Hi-Vis Short Sleeve T-Shirt, 100% Polyester Bird's-Eye Knit, 4.25oz, Brite Lime, M
Mfr # 886859114491
Zoro # G615988257
product price:Â $27.99
/eaKey Features
Size
M
Material
100% Polyester, Bird's-Eye Knit
Color
Lime
Number of Outside Pockets
1
Fit
Relaxed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
886859114491
Zoro #
G615988257
UPC #
886859114491
Country of Origin
Ghana
Dimensions
Size
M
Size - Body Type
Regular
Details
Item
Hi-Vis T-Shirt
Material
100% Polyester, Bird's-Eye Knit
Color
Lime
Number of Outside Pockets
1
Fit
Relaxed
Series
Force
Sleeve Type
Short
Shirt Style
T-Shirt
Gender
Men's
Fabric Weight
4.25oz
Moisture-Wicking
Yes
Description
M HV Force Color Enhanced SS Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.