Shop CARHARTT
Create Account
Men's FR Canvas Pant W30 L36 Non Denim Loose Golden Khaki
Mfr # BN0159-FRM / FRB159-GKHW30L36
Zoro # G711465140
product price:Â
$
115.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN0159-FRM / FRB159-GKHW30L36
- Zoro #
- G711465140
- UPC #
- 35481505027
- Country of Origin
- Mexico
Details
- Item
- Flame Resistant Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 12, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., Do Not Remove Midweight 8.5-ounce, FR canvas: 88% cotton/12% high-tenacity nylon, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Cell phone pocket on left leg and multiple utility pocket on right leg, Two reinforced back pockets, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on coin pocket, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's pants are made of midweight, flame-resistant canvas for safety and comfort on the job. The original fit is Carhartt's most generous cut and gives you plenty of room to move.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.