
Mens FR Force Short Sleeve T-Shirt, 6oz 100% Cotton FR Jersey, Khaki, 2XL
Mfr # 102903-250
Zoro # G702189420
product price:Â $74.99
/eaKey Features
Color
Khaki
Fabric Weight
6oz
Material Trade Name
93% Cotton, 7% Spandex
Gender
Men's
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102903-250
Zoro #
G702189420
UPC #
889192680609
Country of Origin
Nicaragua
Dimensions
Size
2XL
Size - Body Type
Regular
Details
Item
FR Force Short Sleeve T-Shirt
Color
Khaki
Fabric Weight
6oz
Material Trade Name
93% Cotton, 7% Spandex
Gender
Men's
Fit
Relaxed
Neck Style
Crewneck
Series
Force
Description
FR Force SS T Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.