Shop CARHARTT
Create Account
Men's FR Signature Denim Dungaree W34 L36 Denim Loose Denim
Mfr # BD0013-FRM / FRB13-DNMW34L36
Zoro # G711465232
product price:Â
$
97.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD0013-FRM / FRB13-DNMW34L36
- Zoro #
- G711465232
- UPC #
- 35481540608
- Country of Origin
- Mexico
Details
- Item
- Flame Resistant Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 16, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. 11.75-ounce, 100% cotton FR denim, Loose fit sits at the waist, Generous fit through the seat and thigh with the most room to move, Garment washed for a soft finish, Arc-resistant button closure at waist, Brass zipper fly with Nomex FR zipper tape, Multiple utility pockets, Left-leg utility band, Triple-stitched main seams, Straight leg opening, Carhartt FR label sewn on back pocket; NFPA 2112/CAT 2 label sewn on front waistband, Meets the performance requirements of NFPA 70E and is UL Classified to NFPA 2112 These men's Carhartt dungarees are built to meet the performance requirements of NFPA 70E. Flame-resistant denim is garment washed so it feels soft right away. The relaxed fit has plenty of room in the seat and thigh.