Shop CARHARTT
Create Account
Men's FR Signature Denim Jean Relaxed W31 L30 Denim Relaxed Denim
Mfr # BD0100-FRM / FRB100-DNMW31L30
Zoro # G511465166
product price:Â
$
98.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD0100-FRM / FRB100-DNMW31L30
- Zoro #
- G511465166
- UPC #
- 35481708626
- Country of Origin
- Mexico
Details
- Item
- Flame Resistant Pants
Description
Exclusive Trimming, Machine wash warm Max 165F/74C, Do not bleach, Do not use hydrogen peroxide, Tumble dry low, Do not use fabric softeners, Iron low heat, Do not starch, May be dry cleaned, ATPV Rating 16, CAT 2, This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269. Flame-Resistant Signature Denim Jean 11.75-ounce, 100% cotton FR denim Meets the performance requirements of NFPA 70E UL classified to NFPA 2112 More room to move with a comfortable fit through the seat and thigh and a straight leg opening Double-stitched main seams Brass zipper fly with Nomex FR zipper tape Arc-resistant button closure at waist Garment-washed for a soft finish and reduced shrinkage Carhartt FR label sewn on back pocket; Carhartt FR and NFPA 2112/CAT 2 label sewn on coin pocket Two reinforced back pockets Imported These men's Carhartt jeans are built to meet the performance requirements of NFPA 70E. Flame-resistant denim is garment washed so it feels soft right away. The relaxed fit has plenty of room in the seat and thigh.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.