This item is Discontinued.

Carhartt Men's Hiking Boots, 9 Steel Toe, 6 in H, Brown 3904 9 EE

This item is Discontinued.

Carhartt

Men's Hiking Boots, 9 Steel Toe, 6 in H, Brown (Discontinued)

Mfr # 3904 9 EE
Zoro # G3815285
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3904 9 EE
Zoro #
G3815285
UPC #
-
Country of Origin
Unknown

Dimensions

Size
9
Height
6 in
Footwear Size
9
Size (PRINT)
9
Overall Height
6 in

Details

Item
Hiking Boots
Color
Brown
Gender
Men's
Waterproof
Yes
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Polyurethane
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.46
Max. Heat Rating
Not Rated
Closure Type
Speed Lace
Insulated
Yes
Standards
ASTM F2413
Metatarsal Guard
No
Liner Material
Nylon
Resists
Oils, Slips
Material
Full Grain Leather
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Shank Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I)

Description

Hiking Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Brown, Gender Men's, Size 9, Toe Cap Material Steel, Insulated Yes, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.