Men's Hooded Jacket, 100% Cotton, Zipper, Gray, 3XL

  • Mfr # 104050-GVL3XLREG

  • Zoro # G605657903


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104050-GVL3XLREG
Zoro #
G605657903
UPC #
192776969619
Country of Origin
India

Dimensions

Size
3XL
Size-Body Type
Regular
Maximum Chest Size
56 in
Minimum Chest Size
54 in

Details

Item
Hooded Jacket
Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Features
Triple-Stitched Main Seams, Cordura-Reinforced Sleeve Hems, Elbow Pleats, Full Zip Front, Internal Rib-Knit Storm Cuffs, (2) Inner Pockets, (2) Lined Front Pockets One with Pen Stall
Style
Jacket
Cuff Style
Rib-Knit Storm
Number of Inside Pockets
2
Hood Style
Attached
Number of Outside Pockets
2
Waist Style
Open
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Collar Style
Hooded
Temperature Rating
Down to 32 Degrees F
Garment Type
Jacket
Includes Lining
Yes
Insulation Material
Thinsulate
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm Like Colors, Steam Iron Shell Only, Tumble Dry On Medium
Wind-Resistant
No
Includes Hood
Yes
Hood Features
Attached Hood with Inner Drawcord and Cord-Lock, Full Zip Front
Reversable
No
Water-Resistant
No
Front Closure Type
Zipper

Description

Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.