This item is Discontinued.

Carhartt Men's HV Force High Visibility LS Class S REG Long Sleeve Relaxed Brite Orange TK0496-M / 100496-824SREG

This item is Discontinued.

Carhartt

Men's HV Force High Visibility LS Class S REG Long Sleeve Relaxed Brite Orange (Discontinued)

Mfr # TK0496-M / 100496-824SREG
Zoro # G111449627
UPC # 195836045391
Country of Origin Mexico
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TK0496-M / 100496-824SREG
Zoro #
G111449627
UPC #
195836045391
Country of Origin
Mexico

Description

3M Scotchlite Reflective Material, Exclusive Trimming, Turn garment inside out, Machine wash cold separately, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean, Do not industrial launder, Maximum 75 wash cycles, ANSI/ISEA 107-2020, Class 3, Type R, WARNING: This garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions. The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation natural sunlight and will lose their effectiveness overtime. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place. Do not use this garment where there is danger of clothing ignition from intense heat, spark or electrical current which could cause a burn injury.Do not remove this label. High-Visibility Long-Sleeve Class 3 T-Shirt 4.25-ounce, 100% polyester bird's-eye knit Meets ANSI / ISEA 107 standard Meets ANSI Class 3, Type R visibility standard; Reflective material maintains performance through 75 home launderings Built with Force technology to wick sweat and dry fast FastDry technology keeps you cool for all day comfort Stain Breaker technology releases stains Left-chest pocket with sewn-on Carhartt patch Tagless neck label Imported This men's Carhartt t-shirt is designed for jobs where staying visible is important. It's made of 3M Scotchlite reflective material with reflective trim and is ANSI Class 3, Level 2 compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.