Shop CARHARTT
Create Account
Men's OC4293 M LseFit WshDck Shrp Lnd 4XL REG Heavy Lined Loose Brown
Mfr # OC4293-M / 104293-BRN4XLREG
Zoro # G111447661
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC4293-M / 104293-BRN4XLREG
- Zoro #
- G111447661
- UPC #
- 192776837871
- Country of Origin
- India
Description
Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not iron ornamentation, Do not dry clean 12-ounce, 100% ringspun cotton duck, Sherpa lining in body, quilted-nylon lining in sleeves, Contrasting-color collar with under- collar snaps for optional hood, Left-chest pocket with zipper closure, Two lower-front pockets, Two inside pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Triple-stitched main seams, Back length: Large Regular: 32.5 inches; Large Tall: 34.5 inches, Imported This men's lined canvas coat offers legendary Carhartt durability for home, ranch, and farm. A soft sherpa fleece lining in the body adds cold weather comfort, and quilted nylon-lined sleeves slide easily over layers. External and internal pockets keep everyday essentials secure and close at hand. It's cut for a full range of motion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.