Shop CARHARTT
Create Account
Men's OC4293 M LseFit WshDck Shrp Lnd Co S REG Heavy Lined Loose Gravel
Mfr # OC4293-M / 104293-GVLSREG
Zoro # G711447528
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC4293-M / 104293-GVLSREG
- Zoro #
- G711447528
- UPC #
- 192776837635
- Country of Origin
- India
Description
Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not iron ornamentation, Do not dry clean 12-ounce, 100% ringspun cotton duck, Sherpa lining in body, quilted-nylon lining in sleeves, Contrasting-color collar with under- collar snaps for optional hood, Left-chest pocket with zipper closure, Two lower-front pockets, Two inside pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Triple-stitched main seams, Back length: Large Regular: 32.5 inches; Large Tall: 34.5 inches, Imported This men's lined canvas coat offers legendary Carhartt durability for home, ranch, and farm. A soft sherpa fleece lining in the body adds cold weather comfort, and quilted nylon-lined sleeves slide easily over layers. External and internal pockets keep everyday essentials secure and close at hand. It's cut for a full range of motion.