Shop CARHARTT
Create Account
Men's OC5533 M Super Dux RlxdFit Ins T 2XL REG Insulated Relaxed Navy
Mfr # OC5533-M / 105533-I262XLREG
Zoro # G211447950
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC5533-M / 105533-I262XLREG
- Zoro #
- G211447950
- UPC #
- 195836228718
- Country of Origin
- China
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 8.1-ounce, 97% Nylon / 3% Elastane with Rain Defender durable water-repellent finish, Quilt-lined insulation with 100g of 3M Thinsulate, Wind Fighter technology tames the wind, Built to move with Rugged Flex stretch technology, Adjustable hood with chin guard and hidden drawstrings, Two-way center front zipper, Storm cuffs for added protection, Two lower front pockets with side entry hand warmers , Interior hook-and-loop pockets, Two-way center front zipper, Drop-tail hem, Space to customize with business logo, Imported A Carhartt classic for cold days. This men's coat keeps you warm with lightweight, 100-gram insulation. Durable nylon with built-in stretch is easy to move in and holds up to hard work. The relaxed fit and two-way zipper make it easy to layer over other gear.