Shop CARHARTT
Create Account
Men's OC5533 M Super Dux RlxdFit Ins Trd S REG Insulated Relaxed Gravel
Mfr # OC5533-M / 105533-GVLSREG
Zoro # G711447665
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC5533-M / 105533-GVLSREG
- Zoro #
- G711447665
- UPC #
- 195836228688
- Country of Origin
- China
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 8.1-ounce, 97% Nylon / 3% Elastane with Rain Defender durable water-repellent finish, Quilt-lined insulation with 100g of 3M Thinsulate, Wind Fighter technology tames the wind, Built to move with Rugged Flex stretch technology, Adjustable hood with chin guard and draw cord that locks safely into place, Two-way center front zipper, Storm cuffs for added protection, Two lower front pockets with side entry hand warmers , Interior hook-and-loop pockets, Two-way center front zipper, Drop-tail hem, Space to customize with business logo, Imported A Carhartt classic for cold days. This men's coat keeps you warm with lightweight, 100-gram insulation. Durable nylon with built-in stretch is easy to move in and holds up to hard work. The relaxed fit and two-way zipper make it easy to layer over other gear.