Shop CARHARTT

Men's OJ4392 M RlxdFit WshDck Shrp Lnd J L TLL Heavy Lined Relaxed Black

  • Mfr # OJ4392-M / 104392-BLKLTLL

  • Zoro # G611449264


product price: 
$
168.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OJ4392-M / 104392-BLKLTLL
Zoro #
G611449264
UPC #
192776511184
Country of Origin
Pakistan

Description

Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean 12-ounce, 100% ring-spun washed cotton duck, Sherpa lining in body, quilted-nylon lining in sleeves, Attached sherpa-lined hood with hidden draw-cord closure, Left-chest pocket with zipper closure, Two inside pockets, Two sherpa-lined lower-front pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Back length: Large Regular: 28 inches; Large Tall: 30 inches This men's Carhartt jacket is made of washed cotton duck that has a broken-in look and feel. It has a soft sherpa fleece-lined body that keeps your core warm, and the sleeves are lined with quilted nylon for easy on and off.

Ratings & reviews