Shop CARHARTT
Create Account
Men's OV2286 M RD RlxdFit LW Ins Vst 2XL REG Insulated Relaxed Moss
Mfr # OV2286-M / 102286-MOS2XLREG
Zoro # G411447729
product price:Â
$
89.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OV2286-M / 102286-MOS2XLREG
- Zoro #
- G411447729
- UPC #
- 192776834634
- Country of Origin
- China
Description
Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Cool iron, Do not dry clean 1.75-ounce, 100% nylon Cordura shell with Rain Defender, Nylon lining quilted to 100gram polyester insulation, Wind Fighter technology tames the wind, Mock-neck collar, Left-chest map pocket, Two lower-front pockets, Two inside pockets; one with zipper closure and one with hook-and-loop closure, Lower pockets have hidden snap closure, Drawcord adjustable hem, Triple-stitched main seams, Drop tail, Back length: Large Regular: 28 inches; Large Tall: 30 inches, Imported This men's Carhartt vest helps maintain your core temperature on cool days. The lightweight vest has a durable Cordura shell that shrugs off light rain and snow. Polyester insulation and a quilted nylon lining keep you warm.