Shop CARHARTT
Create Account
Men's OV5535 M Super DuxRlxdFtLW Vest S REG Non-Insulated Relaxed Navy
Mfr # OV5535-M / 105535-I26SREG
Zoro # G711447832
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OV5535-M / 105535-I26SREG
- Zoro #
- G711447832
- UPC #
- 195836229531
- Country of Origin
- China
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 8.1-ounce, 97% Nylon / 3% Elastane with Rain Defender durable water-repellent finish, Stretch taffeta lining, Wind Fighter technology tames the wind, Built to move with Rugged Flex stretch technology, Center front zipper with kissing welt, Two lower front pockets, Secure interior pockets, Drop-tail hem, Space to customize with business logo, Imported Carhartt has been working hard since 1889 to insure you have the best gear out there to get the job done. This men's Carhartt vest is made of durable nylon with built in stretch for easy movement. The water-resistant build protects against light rain and wind, while lightweight insulation provides warmth without adding bulk.