
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 32 in x 36 in
Mfr # 103574-412
Zoro # G802190722
product price:Â $59.99
/eaKey Features
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Fabric Weight
8.5oz
Series
Rigby
Style Number
103574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
103574-412
Zoro #
G802190722
UPC #
192776401942
Country of Origin
Bangladesh
Dimensions
Size
32 in
Details
Item
Relaxed Straight Cargo Pant
Color
Navy
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Inseam
36 in
Fabric Weight
8.5oz
Series
Rigby
Style Number
103574
Fit
Relaxed
Waist Rise
Mid Rise
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.