
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 44 in x 30 in
Mfr # 102291-412
Zoro # G202190858
product price:Â $54.99
/eaKey Features
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Size
44 in
Fabric Weight
8.5oz
Series
Rigby
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
102291-412
Zoro #
G202190858
UPC #
889192841598
Country of Origin
Bangladesh
Dimensions
Size
44 in
Details
Item
Relaxed Straight Dungaree
Color
Navy
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Style Number
102291
Fit
Relaxed
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.