
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 32 in x 36 in
Mfr # 102808-498
Zoro # G002189250
product price:Â $59.99
/eaKey Features
Color
Superior
Material
denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
102808-498
Zoro #
G002189250
UPC #
889192676046
Country of Origin
Mexico
Dimensions
Size
32 in
Details
Item
Relaxed Straight Dungaree
Color
Superior
Material
denim
Gender
Men's
Inseam
36 in
Fabric Weight
11.25oz
Series
Rugged Flex
Waist Rise
Mid Rise
Style Number
102808
Fit
Relaxed
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.