
Mens Rugged Flex Relaxed Straight Dungaree, 85% Cotton/14% Poly/1% Spandex, Superior, 38 in x 34 in
Mfr # 102808-498
Zoro # G002194551
product price:Â $59.99
/eaKey Features
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Fabric Weight
11.25oz
Series
Rugged Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
102808-498
Zoro #
G002194551
UPC #
889192675957
Country of Origin
Mexico
Dimensions
Size
38 in
Details
Item
Relaxed Straight Dungaree
Color
Superior
Material
85% Cotton/14% Polyester/1% Spandex Denim
Gender
Men's
Inseam
34 in
Fabric Weight
11.25oz
Series
Rugged Flex
Style Number
102808
Waist Rise
Mid Rise
Fit
Relaxed
Description
BD2808 M RF Rilaxed Fitt Utly Jean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.