Shop CARHARTT
Create Account
Men's TJ5532 M RF RlxdFit Cnvs Lnd Snp XL TLL Solid Relaxed Navy
Mfr # TJ5532-M / 105532-I26XLTLL
Zoro # G411447774
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TJ5532-M / 105532-I26XLTLL
- Zoro #
- G411447774
- UPC #
- 195836228398
- Country of Origin
- India
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 8.5-ounce, 98% cotton / 2% spandex stretch canvas, Rugged Flex technology for ease of movement, Printed fleece lining, Spread collar, Metal snaps throughout, Left-chest secure zippered pocket with sewn-on Carhartt label, Two large lower-front welt pockets, Two snap-adjustable cuffs with extended plackets, Imported A workwear essential for a reason, this men's Carhartt shirt jac keeps you moving with ease. Durable cotton canvas has built in stretch for great range of movement. A fleece lining adds extra warmth on cold mornings.