This item is Discontinued.

Carhartt Men's TK0084 M LseFit HW SS Pkt Hnly TSh S REG Short Sleeve Loose Carbon Heather TK0084-M / K84-026SREG

This item is Discontinued.

Carhartt

Men's TK0084 M LseFit HW SS Pkt Hnly TSh S REG Short Sleeve Loose Carbon Heather (Discontinued)

Mfr # TK0084-M / K84-026SREG
Zoro # G211447875
UPC # 889192456471
Country of Origin Guatemala
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TK0084-M / K84-026SREG
Zoro #
G211447875
UPC #
889192456471
Country of Origin
Guatemala

Description

Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean LOOSE FIT 6.75-ounce, Solids: 100% cotton; Heathers: 60% cotton/ 40% polyester; Heather Gray: 90% cotton/ 10% polyester Rib-knit crewneck Side-seamed construction minimizes twisting Left-chest pocket with sewn-on Carhartt label Tagless neck label Imported This men's short-sleeve henley t-shirt is built to last from heavyweight cotton jersey. Cut with an original fit so you have room to move. A Carhartt patch sits on the chest pocket. ?Solid colors: 6.75-ounce, 100% cotton jersey knit; Heather Gray: 90% cotton / 10% polyester jersey knit; All other heathers: 60% cotton / 40% polyester jersey knit ?Original fit ?Henley collar with three-button front ?Rib-knit crewneck holds its shape throughout the day ?Side-seam construction minimizes twisting ?Left-chest pocket with sewn-on Carhartt patch ?Tagless neck label for a smooth feel ?Model height: 6'2; Chest size: 40.5; Wearing size M ?Imported

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.