Shop CARHARTT
Create Account
Men's TK0084 M LseFit HW SS Pkt Hnly TSh S REG Short Sleeve Loose Heather Grey
Mfr # TK0084-M / K84-HGYSREG
Zoro # G411448764
product price:Â
$
28.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK0084-M / K84-HGYSREG
- Zoro #
- G411448764
- UPC #
- 35481504358
- Country of Origin
- Dominican Republic
Description
Exclusive Trimming, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry medium, Warm Iron, Do not dry clean LOOSE FIT, 6.75-ounce, Solids: 100% cotton; Heathers: 60% cotton/ 40% polyester; Heather Gray: 90% cotton/ 10% polyester, Rib-knit crewneck, Side-seamed construction minimizes twisting, Left-chest pocket with sewn-on Carhartt label, Tagless neck label, Imported This men's short-sleeve henley t-shirt is built to last from heavyweight cotton jersey. Cut with an original fit so you have room to move. A Carhartt patch sits on the chest pocket. ?Solid colors: 6.75-ounce, 100% cotton jersey knit; Heather Gray: 90% cotton / 10% polyester jersey knit; All other heathers: 60% cotton / 40% polyester jersey knit ?Original fit ?Henley collar with three-button front ?Rib-knit crewneck holds its shape throughout the day ?Side-seam construction minimizes twisting ?Left-chest pocket with sewn-on Carhartt patch ?Tagless neck label for a smooth feel ?Model height: 6'2; Chest size: 40.5; Wearing size M ?Imported