Shop CARHARTT
Create Account
Men's TK4617 M Force RlxdFit MW LS Pkt T M REG Long Sleeve Relaxed Heather Grey
Mfr # TK4617-M / 104617-HGYMREG
Zoro # G611448441
product price:Â
$
33.23
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
- TK4617-M / 104617-HGYMREG
- Zoro #
- G611448441
- UPC #
- 192776705415
- Country of Origin
- Jordan
Description
Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean Solids: 5.75-ounce, 65% cotton / 35% polyester stretch plaited jersey knit; Heather gray: 59% cotton / 41% polyester stretch plaited jersey knit; Other Heathers: 60% polyester / 40% cotton stretch plaited jersey knit, Built with Force technology to wick sweat and dry fast, FastDry technology keeps you cool for all day comfort, Stain Breaker technology releases stains, UPF 25+, Smooth flatlock seams, Raglan sleeves increase range of motion, Ventilated side panels, Drop-tail hem for added coverage, Left-chest pocket with pen stall, Tagless neck label, Imported