Shop CARHARTT
Create Account
Men's TW2538 M Rggd Pro RlxdFit Cnvs LS Shirt Long Sleeve Relaxed Dark Khaki
Mfr # TW2538-M / 102538-253MTLL
Zoro # G111447692
product price:Â
$
68.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TW2538-M / 102538-253MTLL
- Zoro #
- G111447692
- UPC #
- 889192756571
- Country of Origin
- India
Description
Exclusive Trimming, Machine wash warm separately, Non-Chlorine Bleach, Tumble dry high, Do not use fabric softeners, Warm Iron, Do not dry clean 5-ounce Rugged Flex Canvas, 58% cotton/39% polyester/3% spandex, Rugged Flex durable stretch technology for ease of movement, Stain Breaker technology and wrinkle-resistance for easy care, Color fast for a professional appearance wash-after-wash, Long Sleeves Include adjustable cuffs and extended doghouse placket with button closure, Triple-needle yoke and side seem, Button-down collar, Two chest pockets with button closures, Left-chest map pocket with zipper closure, Durable mesh internal pocket, Imported In the office or on the jobsite, this men's Carhartt work shirt keeps you looking professional. Cotton-blend canvas is stain- and wrinkle-resistant. Relaxed fit and built-in flex make it easy to reach and measure.