This item is Discontinued.
This item is Discontinued.
Rain Jacket, Men's, Black, L (Discontinued)
Mfr #
J162-001 LRG REG
Zoro #
G4213921
UPC # 886859149349
Country of Origin Multiple
Category Rain Jackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J162-001 LRG REG
- Zoro #
- G4213921
- UPC #
- 886859149349
- Country of Origin
- Multiple
Dimensions
- Size
- R/L
- Fits Chest Size
- 42 in to 44 in
- Rainwear Size
- L
Details
- Item
- Jacket
- Color
- Black
- Material
- 100% Nylon
- Closure Type
- Zipper and Hook-and-Loop
- Gender
- Men's
- Rainwear Color
- Black
- Lining Material
- Polyester Mesh
- Liner Material
- 100% Polyester
- Rainwear Closure Type
- Zipper
- Water-Resistant
- Yes
- Front Closure Type
- Zipper
Description
Rain Jacket, Size L, Color Black, Front Closure Type Zipper, Gender Men's, Material Nylon, Lining Material 100 Percent Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.