This item is Discontinued.
This item is Discontinued.
Rain Jacket, Men's, Black, S (Discontinued)
Mfr #
J162-001 SML REG
Zoro #
G4144725
UPC # 886859149325
Country of Origin Multiple
Category Rain Jackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J162-001 SML REG
- Zoro #
- G4144725
- UPC #
- 886859149325
- Country of Origin
- Multiple
Dimensions
- Size
- R/S
- Rainwear Size
- S
- Fits Chest Size
- 34 in to 36 in
Details
- Item
- Jacket
- Color
- Black
- Material
- 100% Nylon
- Closure Type
- Zipper and Hook-and-Loop
- Gender
- Men's
- Liner Material
- 100% Polyester
- Rainwear Color
- Black
- Rainwear Closure Type
- Zipper
- Lining Material
- Polyester Mesh
- Water-Resistant
- Yes
- Front Closure Type
- Zipper
Description
Rain Jacket, Size S, Color Black, Front Closure Type Zipper, Gender Men's, Material Nylon, Lining Material 100 Percent Polyester