This item is Discontinued.

This item is Discontinued.
Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, 5XL, REG (Discontinued)
Mfr #
V01-BLK5XLREG
Zoro #
G109131756
UPC # 35481126789
Country of Origin Mexico
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V01-BLK5XLREG
- Zoro #
- G109131756
- UPC #
- 35481126789
- Country of Origin
- Mexico
- Color
- Black
- Fabric Weight
- 2.3 lb
- Lining Material
- Arctic Quilt
- Type
- REG
- High Visibility
- No
- Hood Style
- Non-Hooded
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck , Nylon lining quilted to arctic-weight-polyester insulation , Brass center-front zipper with inside storm flap , Inside pocket with hook-and-loop closure , Two large lower-front pockets , Drop tail , Triple stitched main seams , Back length: Large Regular: 28 inches; Large Tall: 30 inches , Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.