This item is Discontinued.

This item is Discontinued.
Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, Large, TLL (Discontinued)
Mfr #
V01-BLKLTLL
Zoro #
G509131691
UPC # 35481126857
Country of Origin Mexico
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V01-BLKLTLL
- Zoro #
- G509131691
- UPC #
- 35481126857
- Country of Origin
- Mexico
Dimensions
- Size
- Large
Details
- Color
- Black
- Fabric Weight
- 1.875 lb
- Lining Material
- Arctic Quilt
- Hood Style
- Non-Hooded
- High Visibility
- No
- Type
- TLL
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck , Nylon lining quilted to arctic-weight-polyester insulation , Brass center-front zipper with inside storm flap , Inside pocket with hook-and-loop closure , Two large lower-front pockets , Drop tail , Triple stitched main seams , Back length: Large Regular: 28 inches; Large Tall: 30 inches , Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov