This item is Discontinued.

This item is Discontinued.
Relaxed Fit Firm Duck Insulated Rib Collar Vest, Carhartt Brown, 3XL, REG (Discontinued)
Mfr #
V01-BRN3XLREG
Zoro #
G209129264
UPC # 35481024207
Country of Origin Nicaragua
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V01-BRN3XLREG
- Zoro #
- G209129264
- UPC #
- 35481024207
- Country of Origin
- Nicaragua
- Color
- Carhartt Brown
- Fabric Weight
- 2.125 lb
- Lining Material
- Arctic Quilt
- Type
- REG
- High Visibility
- No
- Hood Style
- Non-Hooded
Description
Customization may be available on this item, please contact the supplier for details. 12-ounce, firm-hand, 100% ring-spun cotton duck , Nylon lining quilted to arctic-weight-polyester insulation , Brass center-front zipper with inside storm flap , Inside pocket with hook-and-loop closure , Two large lower-front pockets , Drop tail , Triple stitched main seams , Back length: Large Regular: 28 inches; Large Tall: 30 inches , Imported Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean