This item is Discontinued.

This item is Discontinued.
Rugged Flex Loose Fit Canvas Work Pant, Dark Khaki, 16, TLL (Discontinued)
Mfr #
102080-DKH16TLL
Zoro #
G809108102
UPC # 192776373478
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102080-DKH16TLL
- Zoro #
- G809108102
- UPC #
- 192776373478
- Country of Origin
- Viet Nam
- Color
- Dark Khaki
- Fabric Weight
- 1.325 lb
- Type
- TLL
- Lining Material
- Unlined
Description
Customization may be available on this item, please contact the supplier for details. 8-ounce, 98% cotton/2% spandex canvas , Rugged Flex durable stretch technology for ease of movement , Mid-rise; sits slightly below the waist , Easy fit through the hip and thigh , Utility pockets and loop , Triple-stitched main seams , Straight leg opening , Imported Exclusive Trimming, Wash and dry inside out with like colors, Machine wash cold, Do not bleach, Tumble dry medium, Warm Iron, Do not dry clean