This item is Discontinued.

This item is Discontinued.
Rugged Flex Relaxed Fit Canvas Work Short, Hickory, W33 (Discontinued)
Mfr #
102821-I26W32L30
Zoro #
G709107465
UPC # 195836238410
Country of Origin Nicaragua
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102821-I26W32L30
- Zoro #
- G709107465
- UPC #
- 195836238410
- Country of Origin
- Nicaragua
- Color
- Hickory
- Fabric Weight
- 1.325 lb
- Type
- Slim
- Lining Material
- Unlined
Description
Customization may be available on this item, please contact the supplier for details. 8.5-ounce, 98% cotton/2% spandex canvas - Rugged Flex durable stretch technology for ease of movement - Sits slightly below the waist - Closer-to-the-body fit through the seat and thigh with room to move - Reinforced front slash pocket - Stronger sewn-on-seam belt loops - Left-side hidden secure zipper pocket - Tapered leg opening - Imported. Exclusive Trimming, Wash and dry inside out with like colors, Machine wash cold, Do not bleach, Tumble dry low, Warm Iron, Do not dry clean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.