This item is Discontinued.

This item is Discontinued.
Steel Rugged Flex Relaxed Fit Utility Work Short, Steel, W34, (Discontinued)
Mfr #
104352-STLW34
Zoro #
G809129671
UPC # 192776417066
Country of Origin India
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104352-STLW34
- Zoro #
- G809129671
- UPC #
- 192776417066
- Country of Origin
- India
Dimensions
- Size
- W34
Details
- Color
- Steel
- Fabric Weight
- 1.325 lb
- Lining Material
- Unlined
- Type
- Relaxed
Description
Customization may be available on this item, please contact the supplier for details. 8-ounce, 59% cotton/39% polyester/2% elastane ripstop - Sits at the waist - Comfortable fit through the seat and thigh with room to move - Comfort flex waistband - Cordura-reinforced front ledge pockets - Utility pocket - Flex top Cordura-lined full capacity back pockets - Cordura utility band -Comfortable gusseted crotch - 11 inseam - Imported. Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Cool iron, Do not dry clean
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.