
Women's BNF2482 W Force Fitted MW Utly Le XL TLL Non Denim Fitted Black
Mfr # BN2482-FRW / 105283-N04XLTLL
Zoro # G011414718
product price:Â $147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BN2482-FRW / 105283-N04XLTLL
Zoro #
G011414718
UPC #
195836138260
Country of Origin
Nicaragua
Description
This garment meets the requirements of ASTM F 1506, NFPA-2112, NFPA-70E and the compliance requirements set forth in OSHA 29 CFR 1910. 269., EBT Rating 19, CAT 2, Do Not Remove, Exclusive trimming, Machine wash cold like colors, Do not bleach, Tumble dry low, Do not use fabric softeners, Do not starch, Cool iron, Do not dry clean 11-ounce, 45% cotton, 44% modal, 7% nylon, 4% spandex FR high power Force ponte, Meets the performance requirements of NFPA 70E UL classified to NFPA 2112, FastDry technology for quick wicking, Rugged Flex durable stretch technology for ease of movement, Fights odors, Durable, stretch knit fabric fits close to the body, Wide, stretch waistband prevents gapping in the back and offers a comfortable fit, Closest fit through hip and thigh, Front, back and utility pockets, Reinforced knee panels for extra durability, Skinny leg opening, Built with stretch for movement, and comfort, this product is designed and intended to be slim fitting not compressive, Imported The hardest-working leggings out there. These women's Carhartt FR utility leggings fight sweat, dry fast, and resist odor. The flame-resistant fabric stretches as you move and protects against arcs and flames. Reinforced knees and abrasion-resistant panels provide long-lasting durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.