
Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Dark Khaki, XS
Mfr # 104147-DKH
Zoro # G402194588
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Women's
Series
Force Sun Defender
Fit
Relaxed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
104147-DKH
Zoro #
G402194588
UPC #
192776469829
Country of Origin
India
Dimensions
Size
XS
Size - Body Type
Regular
Details
Item
FR Force Long Sleeve Shirt
Color
Dark Khaki
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Gender
Women's
Series
Force Sun Defender
Fit
Relaxed
Closure Type
Button Down
Neck Style
Button Down
Description
TW4138 W FR Force Rlxd Fit LS Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.