This item is Discontinued.
This item is Discontinued.
Women's T-shirt, Cotton, 0 Pocket(s), Tan, M (Discontinued)
Mfr #
WK003 TNS MED
Zoro #
G9597622
UPC # 035481425394
Country of Origin El Salvador
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WK003 TNS MED
- Zoro #
- G9597622
- UPC #
- 035481425394
- Country of Origin
- El Salvador
- Item
- T-shirt
- Color
- Tan
- Material
- Cotton
- Fabric Weight
- 8 oz
- Pockets
- 0
- Gender
- Women's
- Style
- T-Shirt
- Number of Outside Pockets
- 0
- Type
- Long
Dimensions
- Size
- M
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- 35 in to 36 in
- Minimum Chest Size
- 35 in
- Maximum Chest Size
- 36 in
Description
T-shirt, Gender Women's, Style T-Shirt, Material Cotton, Fabric Weight 8 oz, Number of Outside Pockets 0, Color Tan, Sleeve Type Long, Sleeve Length Long Sleeve, Size M, Maximum Chest Size 36 in, Minimum Chest Size 35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.