Shop CARHARTT
Create Account
Women's OJ2208 M RD RlxdFit LW Ins Jkt XXL REG Insulated Relaxed Shadow
Mfr # OJ2208-W / 104314-029XXLREG
Zoro # G911447748
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OJ2208-W / 104314-029XXLREG
- Zoro #
- G911447748
- UPC #
- 195836246903
- Country of Origin
- China
Description
Exclusive Trimming, Machine wash cold, Do not bleach, Tumble dry low, Cool iron, Do not dry clean 1.75-ounce, 100% nylon Cordura shell with Rain Defender, Nylon lining quilted to 100 gram polyester insulation, Wind Fighter technology tames the wind, Mock-neck collar, Left-chest map pocket, Two lower-front pockets, Two inside pockets; one with zipper closure and one with hook-and-loop closure, Lower pockets have hidden snap closure, Hook-and-loop adjustable cuffs, Drawcord adjustable hem, Triple-stitched main seams, Drop tail, Back length:27 inches When it's cold and wet, this women's insulated Carhartt jacket is designed to keep you on task. The lightweight shell blocks wind and sheds light rain, while a quilted nylon lining with synthetic insulation takes the bite out cold weather. Multiple pockets inside and out give you plenty of secure storage options.