Shop CARHARTT
Create Account
Women's OJ2524 W RF RlxdFit Cnvs Jkt 1X REG Non-Insulated Relaxed Brown
Mfr # OJ2524-W / 102524-2111XREG
Zoro # G211449572
product price:Â
$
91.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OJ2524-W / 102524-2111XREG
- Zoro #
- G211449572
- UPC #
- 192776744025
- Country of Origin
- China
Description
Exclusive Trimming, Turn garment inside out, Machine wash cold like colors, Non-Chlorine Bleach, Tumble dry low, Warm Iron, Do not dry clean 8-ounce, 98% cotton/2% spandex canvas, Rugged Flex durable stretch technology for ease of movement, Mesh lining, Rib-knit cuffs, collar and waistband, Two lower-front pockets, Chest map pocket, Interior pocket, Triple-stitched main seams, Back length: 24.5 inches, Imported Carhartt's workwear roots come though in this women's bomber jacket. The stretch canvas build supports a full range of motion, and the jacket's mesh lining enhances breathability. There's one chest pocket and two handwarmer pockets. ?8-ounce, 98% cotton / 2% spandex canvas ?Mesh lining for breathability ?Built to move with Rugged Flex technology ?Rib-knit collar, cuffs, and waist help keep out the cold ?Left-chest map pocket ?Two lower-front pockets ?Imported