Women's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 10M
  • Zoro # G305817911
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW6225-W SZ: 10M
Zoro #
G305817911
UPC #
847816084912
Country of Origin
Brunei Darussalam

Dimensions

Size
10
Width
M
Height
6 in
Boot Height
6 in
Heel Height
0 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole Material
Polyurethane
Insulation Type
None
Liner Material
Mesh
Completely Non Metallic
No
Upper Color
Brown
Puncture Resistant Insole
No
Insole System
Removable PU
Conductive
No
Last Number or Name
FW6225
Footwear Construction
Welted
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Shank Material
Steel
Non Metallic Upper
No
Metatarsal Guard
No
Footwear Sole Pattern
Wedge
Toe Shape
Round
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Standards
ASTM 2413-18 EH, ASTM F2413-18
Insulated
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace
Closure Type
Lace
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Resists
Water
Footwear Style
6 in Work Boot
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Midsole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Steel
Features
Fastdry Technology
Heat Resistant
Yes
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Slip-Resistance Rating (SATRA Test Values)
Yes
Lugs
Metal
Non-Marking Upper
No
Insole Color
Black
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Metatarsal Guard Style
None
Toe Style
Round Toe
Midsole Technology
Welt
Laces Color
Brown
Footwear Shank
Yes
Outsole Technology
Wedge Outsole
Outsole Color
Yellow
Closure
Lace Up
Construction
Welted
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.43
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Slip-Resistance Value - SATRA Heel - Dry
0.46
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - SATRA Heel - Oily
0.39
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.