Shop CARHARTT
Create Account
Women's TW5291 W Force RlxdFit LW LS Shrt XS REG Long Sleeve Relaxed Navy
Mfr # TW5291-W / 105538-I26XSREG
Zoro # G511448558
product price:Â
$
63.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW5291-W / 105538-I26XSREG
- Zoro #
- G511448558
- UPC #
- 195836212229
- Country of Origin
- India
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 2.9-ounce, 71% Polyester / 29% Nylon chambray, FastDry technology wicks away sweat for comfort, Anti-odor, UPF 50+, Rugged Flex technology for ease of movement, Button-down collar, Back yoke shoulder pleats for ease of movement, Two chest pockets with a pen stall and mitered flaps with button closures, Two-button adjustable cuffs with extended plackets, Imported When you work hard, you heat up. This women's Carhartt shirt is made of lightweight, knit fabric that wicks away sweat so you stay dry and comfortable throughout the day. Long sleeves and built-in UPF protection add extra defense against the sun.