Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Pants, Darkstone, Size 44x30 In

  • Zoro #: G0092504
  • Mfr #: B13-DST 44 30
Carhartt Work Pants, Darkstone, Size 44x30 In B13-DST 44 30
Carhartt Work Pants, Darkstone, Size 44x30 In B13-DST 44 30
Carhartt Work Pants, Darkstone, Size 44x30 In B13-DST 44 30
Carhartt Work Pants, Darkstone, Size 44x30 In B13-DST 44 30
$39.99
  • Lining Material: Unlined
  • Fabric Weight: 11.75 oz
  • Item: Loose Fit Work Jeans
See full product details
Orders over $75 ship free.

Carhartt #B13-DST 44 30 Specifications

  • Zoro #: G0092504
  • Mfr #: B13-DST 44 30
Lining Material: Unlined Fabric Weight: 11.75 oz
Item: Loose Fit Work Jeans Fits Waist Size: 44 in
Number of Outside Pockets: 4 Inseam: 30 in
Closure Type: Zipper/Button Hammer Loop: Yes
Material: 100% Cotton Ring Spun Denim Color: Darkstone
Size: 44" Gender: Men's
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dungaree Work Pants, Men's, Fits Waist Size 44 In., Inseam 30 In., Darkstone, Material 100 Percent Cotton Denim, Number of Outside Pockets 4, Fabric Weight 11.75 oz., Lining Material Unlined, Zipper/Button Closure Type, Hammer Loop Yes

Reviews of Carhartt #B13-DST 44 30