Shop CARL MANUFACTURING
Create Account
CUI14028 Replacement Straight Blade for DC-210-220- and 238- Silver
- Mfr # CUI14028
- Zoro # G404164138
product price:Â
$
31.99
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
- CUI14028
- Zoro #
- G404164138
- UPC #
- -
- Country of Origin
- Japan
Description
Replacement straight replacement blades are designed for use with Carl DC-210 12", DC-220 15", DC-238 18" and DC-250 - 25" Heavy-Duty Rotary Series Trimmers. Premium steel blades ensure a precise cut. Unique packaging allows you to change or replace blades without ever having to touch the sharp edge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material