Shop CARLISLE FOODSERVICE
See all product information
Create Account
Beverage, 14 oz., Clr, PK24
Mfr # 561407
Zoro # G3113999
product price:Â
$
121.99
/pk of 24, $5.08/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
SAN
Outside Diameter
3 in
NSF Certified
No
Product Type
Tumbler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561407
- Zoro #
- G3113999
- UPC #
- 077838817162
- Country of Origin
- China
- Item
- Beverage,14 oz.,Clr,Package Quantity 24
- Color
- Clear
- Material
- SAN
- NSF Certified
- No
- Product Type
- Tumbler
- Capacity
- 13.9 fl oz
Description
Beverage,14 oz.,Clr,Package Quantity 24, Outside Diameter 3 in, Overall Width 3 in, Product Type Tumbler, Capacity 13.9 fl oz, Color Clear, Diameter 3 in, Material SAN, Overall Height 6 1/4 in, Overall Length 3 in, NSF Certified No, Package Quantity 24