Food Crock with Lid, 6 3/4 in H, Black, PK6
- Mfr # 030403
- Zoro # G3117508
product price:Â
$
156.99
/pk of 6, $26.17/ea
Free Shipping & Returns
Key Features
Material
Plastic
Dishwasher Safe
Yes
Color
Black
NSF Certified
Yes
Product Type
Food Crock with Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 030403
- Zoro #
- G3117508
- UPC #
- 077838223192
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6 3/4 in
Details
- Item
- Food Crock with Lid
- Material
- Plastic
- Dishwasher Safe
- Yes
- Color
- Black
- NSF Certified
- Yes
- Product Type
- Food Crock with Lid
- Freezer Safe
- Yes
- Oven Safe
- No
- Includes
- Snap-On Lid
- Capacity
- 4 qt
- Shell Material
- Plastic
- Wire Color
- Black
Description
Food Crock with Lid, Includes Snap-On Lid, Product Type Food Crock with Lid, Capacity 4 qt, Dishwasher Safe Yes, Freezer Safe Yes, Material Plastic, NSF Certified Yes, Oven Safe No, Overall Height 6 3/4 in, Cured Color Black, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.