Shop CARLISLE FOODSERVICE
See all product information
Create Account
Adapter Bar, 12 3/4 in L, 1 in W, PK12
Mfr # 6071A
Zoro # G6848746
product price:Â
$
87.59
/pk of 12, $7.30/ea
Key Features
Material
Stainless Steel
Length
12 3/4 in
Width
1 in
Color
Stainless Steel
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6071A
- Zoro #
- G6848746
- UPC #
- 645373665434
- Country of Origin
- China
Dimensions
- Length
- 12 3/4 in
- Width
- 1 in
- Overall Length
- 12 3/4 in
- Overall Width
- 1 in
- Wire Rope Length
- 12 3/4 in
Details
- Item
- Adapter Bar
- Material
- Stainless Steel
- Color
- Stainless Steel
- Dishwasher Safe
- No
- Product Type
- Dura Pan Adapter Bar
- Compatible Pan Type
- Full Size
- Oven Safe
- No
Description
Adapter Bar, Overall Length 12 3/4 in, Material Stainless Steel, Oven Safe No, Product Type Dura Pan Adapter Bar, Dishwasher Safe No, Overall Width 1 in, Compatible Pan Type Full Size, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.