Shop CARLISLE FOODSERVICE
See all product information
Create Account
Whip, 48 in L, Silver Handle, PK2
- Mfr # 40682
- Zoro # G6222176
product price:Â
$
312.99
/pk of 2, $156.50/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Overall Width
5 in
Style
French
Handle Length
33 in
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40682
- Zoro #
- G6222176
- UPC #
- 077838833544
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 5 in
- Handle Length
- 33 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Style
- French
- Item
- Whip
- Color
- Stainless Steel
- Material
- Stainless Steel
- Product Type
- French Whip
- NSF Certified
- No
- Dishwasher Safe
- Yes
- Coated Handle
- No
- Handle Color
- Silver
- Handle Material
- Stainless Steel
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe Yes, Overall Length 48 in, Handle Length 33 in, Product Type French Whip, Coated Handle No, NSF Certified No, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.