Shop CARLISLE FOODSERVICE
See all product information
Create Account
Glass Rack w/1 Extender, 36 Comp, PK4
Mfr # RG36-114
Zoro # G7029495
product price:Â
$
200.99
/pk 4, $50.25/ea
Free Shipping & Returns
Key Features
Number of Compartments
36
Color
Blue
Material
Polypropylene
Max. Glass Height (In.)
4.58 in
Outside Rack Height (In.)
5.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RG36-114
- Zoro #
- G7029495
- UPC #
- 077838837276
- Country of Origin
- Japan
Dimensions
- Max. Glass Height (In.)
- 4.58 in
- Outside Rack Height (In.)
- 5.56 in
- Compartment Size (In.)
- 2.91 x 2.91 x 4.78
- Overall Width (In.)
- 19 3/4 in
- Max. Glass Diameter (In.)
- 2.81 in
- Overall Length (In.)
- 19 3/4 in
- Overall Height (In.)
- 5.56 in
- Overall Depth (In.)
- 4.78 in
- Overall Width
- 19 7/8 in
- Outside Rack Height
- 5 1/2 in
- Maximum Cup Height
- 4 5/8 in
- Maximum Cup Diameter
- 2 3/4 in
- Compartment Size
- 4 3/4 x 2 15/16 in
- Overall Height
- 5 1/2 in
- Wire Rope Length
- 19 7/8 in
- Overall Depth
- 4 3/4 in
- Overall Length
- 19 7/8 in
Description
Glass Rack with 1 Extender, Material Polypropylene, Compartment Size 4 3/4 x 2 15/16 in, Maximum Cup Height 4 5/8 in, Maximum Cup Diameter 2 3/4 in, Maximum Handling Temperature 180 Degrees F, Includes Extender, Product Type Glass Rack, Color Blue, Number of Compartments 36, Outside Rack Height 5 1/2 in, Overall Depth 4 3/4 in, Overall Height 5 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.