Shop CARLISLE FOODSERVICE
See all product information
Create Account
Glass Rack w/2 Extenders, 16 Comp, PK3
Mfr # RG16-214
Zoro # G6545743
product price:Â
$
177.99
/pk 3, $59.33/ea
Free Shipping & Returns
Key Features
Number of Compartments
16
Color
Blue
Material
Polypropylene
Compartment Size (In.)
4.45 x 4.45 x 6.36
Overall Depth (In.)
6.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RG16-214
- Zoro #
- G6545743
- UPC #
- 077838837191
- Country of Origin
- Japan
Dimensions
- Compartment Size (In.)
- 4.45 x 4.45 x 6.36
- Overall Depth (In.)
- 6.36 in
- Max. Glass Diameter (In.)
- 4.19 in
- Overall Width (In.)
- 19 3/4 in
- Overall Height (In.)
- 7.12 in
- Overall Length (In.)
- 19 3/4 in
- Outside Rack Height (In.)
- 7.12 in
- Max. Glass Height (In.)
- 6.25 in
- Overall Width
- 19 7/8 in
- Outside Rack Height
- 7 1/8 in
- Compartment Size
- 4 7/16 x 4 7/16 in
- Maximum Cup Diameter
- 4 1/4 in
- Maximum Cup Height
- 6 1/4 in
- Overall Height
- 7 in
- Overall Depth
- 6 3/8 in
- Wire Rope Length
- 19 7/8 in
- Overall Length
- 19 7/8 in
Description
Glass Rack with 2 Extenders, Material Polypropylene, Compartment Size 4 7/16 x 4 7/16 in, Maximum Cup Height 6 1/4 in, Maximum Cup Diameter 4 1/4 in, Maximum Handling Temperature 180 Degrees F, Product Type Glass Rack, Color Blue, Number of Compartments 16, Outside Rack Height 7 1/8 in, Overall Depth 6 3/8 in, Overall Height 7 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.