Shop CARLISLE FOODSERVICE

Glass Rack w/3 Extenders, 20 Comp, PK2

  • Mfr # RW20-314
  • Zoro # G6511407

product price: 
$
187.99
/pk of 2, $94.00/ea
Free Shipping & Returns

Key Features

Number of Compartments
20
Color
Blue
Material
Polypropylene
Outside Rack Height (In.)
10.3 in
Max. Glass Diameter (In.)
3.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW20-314
Zoro #
G6511407
UPC #
077838837375
Country of Origin
United States

Dimensions

Outside Rack Height (In.)
10.3 in
Max. Glass Diameter (In.)
3.63 in
Overall Width (In.)
19 3/4 in
Overall Length (In.)
19 3/4 in
Overall Depth (In.)
9.5 in
Max. Glass Height (In.)
9.38 in
Compartment Size (In.)
3.81 Diameter x 9.5
Overall Height (In.)
10.3 in
Overall Width
19 7/8 in
Maximum Cup Diameter
3 1/2 in
Outside Rack Height
10 1/4 in
Maximum Cup Height
9 3/8 in
Compartment Size
3 13/16 x 9 1/2 in
Overall Depth
9 1/2 in
Overall Height
10 1/2 in
Wire Rope Length
19 7/8 in
Overall Length
19 7/8 in
Length
19 7/8 in

Details

Item
Glass Rack with 3 Extenders
Number of Compartments
20
Color
Blue
Material
Polypropylene
Max. Handling Temp. (Deg. F)
180 Degrees F
Product Type
Glass Rack
NSF Certified
Yes
Maximum Handling Temperature
180 Degrees F
Shell Material
Polypropylene
Wire Color
Blue

Description

Glass Rack with 3 Extenders, Material Polypropylene, Compartment Size 3 13/16 x 9 1/2 in, Maximum Cup Height 9 3/8 in, Maximum Cup Diameter 3 1/2 in, Maximum Handling Temperature 180 Degrees F, Product Type Glass Rack, Color Blue, Number of Compartments 20, Outside Rack Height 10 1/4 in, Overall Depth 9 1/2 in, Overall Height 10 1/2 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.