Shop CARLISLE FOODSERVICE
See all product information
Create Account
Stemware, 16 fl oz, Plastic, PK24
- Mfr # 565007
- Zoro # G3126623
product price:Â
$
181.99
/pk of 24, $7.58/ea
Free Shipping & Returns
Key Features
Pattern
Alibi
Product Type
Stemware
Bottom Diameter
3 in
Overall Height
9 1/8 in
Capacity
16 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565007
- Zoro #
- G3126623
- UPC #
- 077838859360
- Country of Origin
- China
Dimensions
- Bottom Diameter
- 3 in
- Overall Height
- 9 1/8 in
Details
- Item
- Stemware
- Pattern
- Alibi
- Product Type
- Stemware
- Capacity
- 16 fl oz
- Color
- Clear
- Material
- Polycarbonate
- Shell Material
- Polycarbonate
- Wire Color
- Clear
Description
Stemware, Product Type Stemware, Color Clear, Material Polycarbonate, Bottom Diameter 3 in, Capacity 16 fl oz, Overall Height 9 1/8 in, Pattern Alibi, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.