Shop CARLISLE FOODSERVICE
See all product information
Create Account
Lobby Pan and Broom Combo, Black, 36 in
Mfr # 36141503
Zoro # G3981699
product price:Â
$
34.39
/ea
Key Features
Color
Black
Bristle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36141503
- Zoro #
- G3981699
- UPC #
- 017183378086
- Country of Origin
- China
Details
- Item
- Lobby Pan and Broom Combo,Black,36 in
- Color
- Black
- Bristle Color
- Black
Description
Lobby Pan and Broom Combo,Black,36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.